ROST OFF ICE 255G
893.241002
- UNSPSC 15121803
0893241002083 1
0893241002083 1
Delivery
In stock delivery from our warehouses.
High-grade, VOC compliant, rust releaser with freezing micro-crack technology and an excellent creeping action.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
12 pieces in stock at Vaughan, ON as of 1:41 PM. Directions. Call: (289) 474-5447
8 pieces in stock at Mississauga, ON as of 1:41 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Container Type | Aerosol |
| Contents | 255 g |
| VOC compliant | Yes |
| Case Quantity | 12 |
| EAN | 4099618689277 |
Features
| Superior freezing action breaks open rust barriers |
| Phenomenal capillary action |
| Innovative rust eating technology dissolves rust |
| 360° spray valve allows for use in any position, allows easy access to hard to reach areas |
| Nonconductive to 33,000 volts |
Applications
Ideal for use in the most demanding penetrating lubricating applications including rusted manifold bolts, exhaust flanges, industrial, marine, farm, or other outdoor exposed equipment.
Benefits & Advantage
| When the surface of the material, e.g. that of a threaded bolt, is cooled down to -40°C, microscopic cracks appear in the layer of corrosion at the joints, and these cracks break up the rust and therefore ensure better penetration by the active substance |
| Superior creeping properties combined with the cracking effect ensure excellent penetration of rust |
| Penetrates rapidly underneath rust and loosens bolts that have seized up |
| Extreme firmly rusted-up screw connections can be easily loosened without damaging the bolts |
Notices
| Sudden temperature drop can result in” thermal shock” which may cause crazing of some plastics and paint. While appropriate for use on many plastic and paints, always test in an inconspicuous area before general use. Accumulated vapors for this product may reach ignition conditions in confined spaces. Always use with adequate ventilation. Product contains Silicone. |
| This information is only a recommendation based on our experience. Preliminary testing required. |